DPE4029S4
Eaton's Crouse-Hinds series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPE4029S4

Eaton's Crouse-Hinds series Enclosures

DPE4029S4

Eaton's Crouse-Hinds series Enclosures
Breather/Drain, 1/2in.NPT, Nylon, 15mm
MFG Item Number
DPE4029S4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
DPE4029S4
Breather/Drain, 1/2in.NPT, Nylon, 15mm

Series Information

Specifications

Specifications
Manufacturer Part Number DPE4029S4
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Enclosures
Description Breather/Drain, 1/2in.NPT, Nylon, 15mm Thread Length, 3 Holes, w/o Castellated Locknut
Material Glass Filled Nylon
Composition Non-Metallic
NEMA Rating NEMA 4X
Approvals ATEX, CSA
Comments 15mm 3 holes w/o castellated locknut
Net Weight 0 lbs
Gross Weight 0.0882 lbs
Alternatives
DPE3029S3
DPE3029S3
Eaton's Crouse-Hinds series Enclosures
DPE4029S3
DPE4029S3
Eaton's Crouse-Hinds series Enclosures