DPE40C3P-81

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DPE40C3P-81 ABB Contactors, DP Series, DP CONTR, 40A,3P, COIL24VDC
MFG Item Number
DPE40C3P-81

DPE40C3P-81 ABB Contactors, DP Series, DP CONTR, 40A,3P, COIL24VDC

MFG Item Number
DPE40C3P-81
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, DP Series
Item #
DPE40C3P-81
DP CONTR, 40A,3P, COIL24VDC

DP Series Information

  • 24~575 VAC Coils
  • Up to 25 HP @ 240V
  • Up to 30 HP @ 480V
  • UL; CE; IEC Agency Approvals
  • Up to 75 Amps
Definite Purpose contactors provide high performance with flexibility and reliability designed to match numerous applications.
  • 1 to 4 Poles
  • Double E Magnet Assembly
  • Class B Coil
  • Dual and Quad Quick Connects

Videos

Specifications

Specifications
Manufacturer Part Number DPE40C3P-81
Manufacturer ABB
Product Series DP
Family Series ABB Contactors, DP Series
Description DP Contactor, 3-P N/O, 24VDC Coil
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Inductive Current Rating 40 A
Coil Type Magnetic
Poles 3NO
Frame Size 40
Enclosure Open
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 1.25 lbs