Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CADP40-10 ABB Contactors, AUX CONTACT,SPDT,NO OR NC,DP 20-60
MFG Item Number
CADP40-10
CADP40-10 ABB Contactors, AUX CONTACT,SPDT,NO OR NC,DP 20-60
MFG Item Number
CADP40-10
Description
AUX CONTACT,SPDT,NO OR NC,DP 20-60
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
CADP40-10 |
| Description |
Form C Aux Contact SPDT. Fits 20-40AmpFrame |
| Type |
Auxiliary Contact |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |