Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CLIQ Series Information
| Manufacturer Part Number | DRP024V480W1AA |
|---|---|
| Manufacturer | Delta Products |
| Product Series | CLIQ |
| Family Series | Delta Products Power Supplies, CLIQ Series |
| Description | Power Supply, 24VDC, 20A, 1Ph, 480W, 85_264VAC Input, Screw Terminals, DIN Mount, 160mmWx121mmLx118.4mmD |
| Power | 480 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 85-264 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 22-28 VDC |
| Output Current | 20 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | No |
| Power Factor Correction | No |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -4-167 °F |
| Approvals | CE, CSA, cULus, UL508, UL60950 |
| Net Weight | 3.43 lbs |
| Gross Weight | 3.94 lbs |