Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DRT-240-48 Mean Well Power Supplies, DIN Series, Power Supply
MFG Item Number
DRT-240-48
DRT-240-48 Mean Well Power Supplies, DIN Series, Power Supply
MFG Item Number
DRT-240-48
This item cannot be canceled or returned
Description
Power Supplies, DIN Series
Single Output 12~48 VDC Outputs Available Up to 40 Amp Output Available 85~550 VAC Inputs Available CE, UL and C‑UL Approvals Mean Well DIN series power supplies feature a universal AC input for maximum flexibility over a wide range of applications. These units also include short circuit, overvoltage, and overload protection.
Output Voltage Adjustment DIN Rail Mount Single and Three‑Phase Units Available
Specifications
Specifications
Manufacturer Part Number
DRT-240-48
Manufacturer
Mean Well
Product Series
DIN
Family Series
Mean Well Power Supplies, DIN Series
Description
Power Supply
Power
240 W
Nominal Input Voltage
380 VAC, 480 VAC
AC Voltage
340-550 VAC
Input Frequency
47-63 Hz
Phase
3
Nominal Output Voltage
48 VDC
Output VDC
48 VDC
Output Current
5 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-4-158 °F
Approvals
CE, cULus, cURus, TUV, UL508, UL60950
Net Weight
0 lbs
Gross Weight
0 lbs
*Galco is not an authorized distributor for this brand Click here for details .
DRT-240-48
Mean Well Power Supplies, DIN Series