Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | DS1PC |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | DS20A/DR30 Padlockable Poly Cap |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Plug Cap |
| For Use With | DR30, DS20, DSDC Series |
| Comments | Plug Cap Locking Poly Blue Size 2 |
| Net Weight | 0.325 lbs |
| Gross Weight | 0.44 lbs |