Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DS Series Information
| Manufacturer Part Number | DS21G |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | DS |
| Family Series | Eaton's Crouse-Hinds series Electrical Box Covers, DS Series |
| Description | Eaton Crouse-Hinds series DS grounding receptacle cover, Feraloy iron alloy, Surface or flush mount, Single-gang, Gasket, For standard and three-pole, two-wire grounding type round flush receptacles |
| Composition | Metallic |
| Material | Iron Alloy |
| Number of Gangs | 1 |
| Cover Type | Receptacle - Single |
| Cover Design | Raised |
| Gasket Included | Yes |
| Net Weight | 0.62 lbs |
| Gross Weight | 0.62 lbs |