Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DS2MC Meltric Plugs & Receptacles, Padlockable Cap, Aluminum, for Use
DS2MC Meltric Plugs & Receptacles, Padlockable Cap, Aluminum, for Use
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Padlockable Cap, Aluminum, for Use
Specifications
Specifications
| Manufacturer Part Number |
DS2MC |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Padlockable Cap, Aluminum, for Use with Male Devices Only |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Plug Cap |
| For Use With |
DR250, DR400, DS200, DSDC Series |
| Comments |
Plug Cap Locking Metal Size 6,7 |
| Net Weight |
1.82 lbs |
| Gross Weight |
2.04 lbs |
DS2MC
Meltric Plugs & Receptacles