Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DS Series Information
| Manufacturer Part Number | DS32 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | DS |
| Family Series | Eaton's Crouse-Hinds series Electrical Box Covers, DS Series |
| Description | Eaton Crouse-Hinds series DS snap or toggle switch cover, Sheet steel, Surface mount, Single-gang, For square handle general use snap or toggle switches - unguarded |
| Composition | Metallic |
| Material | Steel |
| Number of Gangs | 1 |
| Cover Type | Switch - Toggle |
| Cover Design | Raised |
| Gasket Included | No |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |