Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DS23GFI Eaton's Crouse-Hinds series Electrical Box Covers, DS Series, SGL GNG SHT STEEL SURF MT GFI RCPT
DS23GFI Eaton's Crouse-Hinds series Electrical Box Covers, DS Series, SGL GNG SHT STEEL SURF MT GFI RCPT
Description
Electrical Box Covers, DS Series
SGL GNG SHT STEEL SURF MT GFI RCPT
- Suitable for Outdoor Locations
- Single Gang, Two Gang Tandem and Multiple Gang Boxes
- Surface Mounted or Flush Mounted
Specifications
Specifications
| Manufacturer Part Number |
DS23 GFI |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
DS |
| Family Series |
Eaton's Crouse-Hinds series Electrical Box Covers, DS Series |
| Description |
Eaton Crouse-Hinds series DS GFI receptacle cover, Sheet steel, Surface mount, Single-gang, For GFI receptacles |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - GFCI |
| Cover Design |
Flat |
| Gasket Included |
No |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
DS23GFI
Eaton's Crouse-Hinds series Electrical Box Covers, DS Series