Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | DS3PC |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Padlockable Poly Cap, for Use with Male/Inlet Device Only |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Plug Cap |
| For Use With | DR50, DS30, DSDC Series |
| Comments | Plug Cap Locking Poly Blue Size 3 |
| Net Weight | 0.4081 lbs |
| Gross Weight | 0.515 lbs |