Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DS6PC Meltric Plugs & Receptacles, Poly Plug Cap
DS6PC Meltric Plugs & Receptacles, Poly Plug Cap
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
DS6PC |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Poly Plug Cap |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Plug Cap |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Plug Cap Locking Poly Blue Size 4 |
| Net Weight |
0.625 lbs |
| Gross Weight |
0.785 lbs |
DS6PC
Meltric Plugs & Receptacles