Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Eaton's Crouse-Hinds series |
|---|---|
| Family Series | Eaton's Crouse-Hinds series Switches |
| Manufacturer Part Number | DSD922 |
| Description | Eaton Crouse-Hinds series DSD front operated pushbutton cover and device sub-assembly, 10A, Green/red, Feraloy iron alloy, 2 circuits start-stop, 2 buttons, Factory sealed, 600 Vac |
| Voltage | 600 VAC |
| Type of Operator | Front Operated |
| Current Rating | 10 A |
| Number of Gangs | 1 |
| Material | Iron |
| Mounting | Mounting Holes |
| NEMA Rating | NEMA 3R |
| Approvals | CSA, UL |
| Net Weight | 3.9 lbs |
| Gross Weight | 3.9 lbs |