DSDTS21H6SA
Eaton's Crouse-Hinds series Timers, DSD-TS Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DSDTS21H6SA Eaton's Crouse-Hinds series Timers, DSD-TS Series, DSD MANUAL TIMER
MFG Item Number
DSDTS21H6SA

DSDTS21H6SA Eaton's Crouse-Hinds series Timers, DSD-TS Series, DSD MANUAL TIMER

MFG Item Number
DSDTS21H6SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, DSD-TS Series
Item #
DSDTS21H6SA
DSD MANUAL TIMER

DSD-TS Series Information

DSD-TS Explosionproof Timers

Crouse-Hinds series DSD-TS explosionproof timers provide automatic shut-off for fans, heaters, pumps, lights and other energy-consuming loads in Class I and Class II hazardous areas.  For use with Eaton's Crouse-Hinds series EDS/EDSC back boxes (single- and two-gang) and EDSCM modular control device bodies (up to nine-gang maximum).

Certifications and compliances

  • CSA certified per File LR5169
  • Class I, Divisions 1 & 2, Groups C, D
  • Class II, Divisions 1 & 2, Groups E, F, G
  • Class III

NOTE: Suitable for use in Zone 1 and Zone 2 classified areas (gas groups IIB and IIA) as per Canadian Electrical Code, Part I, Section 18-100(a).

Specifications

Specifications
Manufacturer Part Number DSDTS21H6SA
Manufacturer Eaton's Crouse-Hinds series
Product Series DSD-TS
Family Series Eaton's Crouse-Hinds series Timers, DSD-TS Series
Description Eaton Crouse-Hinds series DSD-TS timer, Aluminum, 6 hours, 21-pole
Maximum Time Preset 6 Hrs
Time Format Hours
Display Type Dial
Timing Activation Dial Twist
Output (21) DPST
Approvals CSA
Comments Hazardous Location
Net Weight 1.44 lbs
Gross Weight 1.8 lbs