Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FDC Series Information
| Product Series | FDC |
|---|---|
| Manufacturer Part Number | FDC-2 |
| Manufacturer | Killark |
| Family Series | Killark Electrical Boxes, FDC Series |
| Description | 3/4in. FEED THRU DEEP ALUM |
| Number of Gangs | 1 |
| Hub Size | 3/4 " |
| Number of Hubs | 1 |
| Connection Type | Threaded |
| Grounding | Yes |
| Composition | Aluminum |
| Protection Rating | Indoor, Outdoor |
| Approvals | CSA, UL |
| Net Weight | 0.935 lbs |
| Gross Weight | 0.99 lbs |