Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DSF26-25-1 Turck Cordsets, MultiFast Series, Receptacle
DSF26-25-1 Turck Cordsets, MultiFast Series, Receptacle
This item cannot be canceled or returned
Description
Cordsets, MultiFast Series
MultiFast Series Information
- 12, 16 and 19 Pin Field Wireable In‑line Connectors
- For use with Custom Wiring & Junction Boxes
- Convert Hard Wiring into Quick Disconnect
- IEC IP65 Protection
Specifications
Specifications
| Manufacturer Part Number |
U0871-91 |
| Manufacturer |
Turck |
| Product Series |
MultiFast |
| Family Series |
Turck Cordsets, MultiFast Series |
| Description |
Receptacle |
| Receptacle Description |
Straight Receptacle |
| Connector Class |
Micro (M27) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
26 |
| Mounting |
Front Mount |
| Connection |
M27 x 1.00 |
| Length |
1 m |
| Mounting Threads |
PG21 |
| Protection Rating |
IP67 |
| Number of Wires |
25 |
| Max Voltage |
150 VAC, 150 VDC |
| Current Rating |
3 A |
| Operating Temperature |
-40-80 °C |
| Status Indicator |
None |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.5 lbs |
DSF26-25-1
Turck Cordsets, MultiFast Series