Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DSH-3/4 Greenlee Knockouts, 3/4in. Short Hydraulic Draw Stud
DSH-3/4 Greenlee Knockouts, 3/4in. Short Hydraulic Draw Stud
This item cannot be canceled or returned
Description
3/4in. Short Hydraulic Draw Stud
Specifications
Specifications
| Manufacturer Part Number |
DSH-3/4 |
| Manufacturer |
Greenlee |
| Family Series |
Greenlee Knockouts |
| Description |
3/4in. Short Hydraulic Draw Stud |
| Driver Type |
Hydraulic |
| Comments |
Draw Studs for ram and pump drivers |
| Net Weight |
0.705 lbs |
| Gross Weight |
0.67 lbs |
DSH-3/4
Greenlee Knockouts