Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Shimpo Instruments Handheld Tachometers, DT Series
DT-105A
Shimpo Instruments Handheld Tachometers, DT Series
TACHOMETER, LCD, W/NIST CERT OF CAL
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Handheld Tachometers, DT Series
TACHOMETER, LCD, W/NIST CERT OF CAL
Calibration Wheel NIST Certified Multiple Measuring Units Memory LED Display Shimpo's microprocessor technology has heralded a superior standard in tachometer accuracy and capabilities for measuring and recording rotational/linear/surface speeds and total length. These preferred instruments also feature a contact adapter, conveniently allowing both non‑contact and contact measurement.
Specifications
Specifications
Manufacturer Part Number
DT-105A
Manufacturer
Shimpo Instruments
Product Series
DT
Family Series
Shimpo Instruments Handheld Tachometers, DT Series
Description
TACHOMETER, LCD, W/NIST CERT OF CAL W/2 CONE ADAPTERS, 1 FUNNEL, 3.5in. EXT SHAFT, CASE & 6in. WHEEL
Cal. Wheel
No
Speed
25,000 RPM
Measuring Distance
14 '
Accuracy
0.006 %
Display
5 Digit LCD
Multiple Measuring Units
Yes
Detection
Optical Coupler, 60 Pulses/Rev
Memory
Yes
Comments
Calibration to OEM specs available, call for details
Net Weight
0.63 lbs
Gross Weight
1.955 lbs
DT-105A
Shimpo Instruments Handheld Tachometers, DT Series