Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | DT3 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Cable Entries |
| Description | Hardware |
| Nom. Grommet Dimensions | 41.5 x 40.5 mm |
| Cables per Grommet | 10 |
| Cable Size | (3) 1-9.5 mm, (3) 11.3 mm, Round - (4) 1-6.5 mm |
| Split Grommet | No |
| Material | Elastomer |
| Color | Gray |
| Approvals | cURus, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |