DT500
Extech Instruments Distance Meters, DT500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DT500

Extech Instruments Distance Meters, DT500 Series

DT500

Extech Instruments Distance Meters, DT500 Series
LASER DISTANCE METER WITH BLUETOOTH
MFG Item Number
DT500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Distance Meters, DT500 Series
Item #
DT500
LASER DISTANCE METER WITH BLUETOOTH

DT500 Series Information

Extech's DT500 Laser Distance Meter with Bluetooth takes distance measurements from remote areas and can transmit readings via Bluetooth to iOS devices using Extech's free App Store app.
The DT500 can measure distances up to 229 ft (70 m), automatically calculating area and volume. Indirect measurements are calculated using the Pythagorean Theorem. All necessary measurements can be checked at a glance with the meter's large LCD display.
The continuous measurement functions tracks min and max readings, with automatic updates every 5 seconds. On‑board software and storage can display the sum and difference of multiple readings, with memory to recall the previous 20 records.

Additional Features
  • Built‑in bubble level
  • Low battery indicator and auto power off
  • Tripod mount for consistent, static measurements
  • Complete with carrying base and batteries


Videos

Specifications

Specifications
Manufacturer Part Number DT500
Manufacturer Extech Instruments
Product Series DT500
Family Series Extech Instruments Distance Meters, DT500 Series
Description LASER DISTANCE METER WITH BLUETOOTH
Range 2-229 '
Accuracy 0.06 "
Data Hold No
Display No
Backlight No
Net Weight 0.37 lbs
Gross Weight 1.045 lbs