DTAPKITM
Greenlee Hole Making, Combination Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DTAPKITM

Greenlee Hole Making, Combination Series

DTAPKITM

Greenlee Hole Making, Combination Series
DRILL/TAP KIT, METRIC (POP)
MFG Item Number
DTAPKITM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hole Making, Combination Series
Item #
DTAPKITM
DRILL/TAP KIT, METRIC (POP)

Combination Series Information

  • Back Taper Beyond Tap to Prevent Thread Damage from Over‑Drilling
  • Deburr/Countersink also Provided on Bit Beyond Back Taper
Made from high‑speed steel to ensure longer life, the Greenlee Combo Drill/Tap Bit is designed to tap up to 10‑gauge metal and has a high‑quality hex shank to ensure a strong connection. The Combination Drill/Tap Bits are now available packaged individually or in kits, in both standard and metric sizes.

Videos

Specifications

Specifications
Manufacturer Part Number DTAPKITM
Manufacturer Greenlee
Product Series Combination
Family Series Greenlee Hole Making, Combination Series
Description DRILL/TAP KIT, METRIC (POP)
Bit Type Combination Drill/Tap
Number of Pieces 6
Maximum Bit Size M10
Bit Size M10 x 1.50, M3 x 0.50, M4 x 0.70, M5 x 0.80, M6 x 1.00, M8 x 1.25
Material High Speed Steel
Net Weight 0.55 lbs
Gross Weight 0.55 lbs