Series Information
| Manufacturer Part Number | 11622101055 |
|---|---|
| Manufacturer | Pfannenberg |
| Family Series | Pfannenberg Fans |
| Description | Filter Fan, IP54, PF22000, 4th Generation |
| Voltage | 230 VAC |
| Air Flow | 41 CFM |
| Current Rating | 0.12 A |
| Power Consumption | 19 W |
| Noise Level | 44 dBA |
| Connection Type | Terminal Block |
| Bearing Type | Sleeve |
| NEMA Rating | NEMA 12 |
| Operating Temperature | '-40-131 °F |
| Color | Light Gray |
| Nominal Size | 6 " |
| Protection Rating | IP54 |
| Approvals | CE, CSA, cURus, EAC |
| Net Weight | 1.62 lbs |
| Gross Weight | 1.755 lbs |