DTS3081A115N4SS
Hammond Manufacturing Air Conditioners, DTS3081 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DTS3081A115N4SS

Hammond Manufacturing Air Conditioners, DTS3081 Series

DTS3081A115N4SS

Hammond Manufacturing Air Conditioners, DTS3081 Series
Air Conditioner
MFG Item Number
DTS3081A115N4SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS3081 Series
Item #
DTS3081A115N4SS
Air Conditioner

DTS3081 Series Information

  • Compact Design for Side Mounting on Any Enclosure Surface where Spot Cooling or Low Capacity Cooling is Required
  • Closed Loop Cooling Ensures Enclosure Air is Recirculated without ever Mixing with Contaminated Ambient Air
  • Ideal for Outdoor or Very Wet Conditions
  • Stainless Steel Body
  • Thermostat Control
  • Expansion Valve Permits Increased Efficiency through Improved Evaporator Heat Transfer and Less Frequent Compressor Operation
  • Continuous Air Circulation from High Capacity Fans
  • Gasket, Mounting Kit and Template for Enclosure Cutout and Drilling are Included
  • Direct Condensate Discharge, Drain Hose and Clamp
  • Q Mount allows Unit to Hang in Place for Easy Installation

Specifications

Specifications
Manufacturer Part Number DTS3081A115N4SS
Manufacturer Hammond Manufacturing
Product Series DTS3081
Family Series Hammond Manufacturing Air Conditioners, DTS3081 Series
Description Air Conditioner
Capacity 2,500 BTUs
Ambient Temperature 46-131 °F
Nominal Voltage 120 VAC
Current Rating 6 A
Refrigerant Type R134A
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X
Approvals cUL, CE, UL
Height 47.61 "
Width 16 "
Depth 12.77 "
Net Weight 50 lbs
Gross Weight 50 lbs
Alternatives
13382344300
13382344300
Pfannenberg Air Conditioners, DTS 3081 Series