DTS3245A115LG
Hammond Manufacturing Air Conditioners, DTS3245 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DTS3245A115LG

Hammond Manufacturing Air Conditioners, DTS3245 Series

DTS3245A115LG

Hammond Manufacturing Air Conditioners, DTS3245 Series
Air Conditioner
MFG Item Number
DTS3245A115LG
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS3245 Series
Item #
DTS3245A115LG
Air Conditioner

DTS3245 Series Information

  • Designed for Side Mounting on Any Enclosure Surface where High Capacity System Cooling is Required
  • Closed Loop Cooling Ensures Clean Enclosure Air is Recirculated without ever Mixing with Contaminated Ambient Air
  • Optimum Air Circulation with Maximum Clearance Distance between Warm Inlet and Cold Outlet for Reduced Hot Spot Locations
  • Condensor with 3 mm Fin Spacing, Highly Effective Protection against Strongly Contaminated and Aggressive Ambient Air
  • Thermostat Control Accessible from Inside Enclosure
  • Hot Gas Bypass Valve Prevents Evaporator Freeze Up while Minimizing Heavy Inrush Currents on Large BTU/H Units
  • Expansion Valve Increases Efficiency with Improved Evaporator Heat Transfer and Less Frequent Compressor Operation
  • Built in Condensate Evaporator
  • Continuous Air Circulation from High Capacity Fans
  • Self‑Diagnostics on Startup
  • Fault Indication via LED Light
  • Provision for Door Contact Allowing Power Down when Enclosure Door is Opened
  • Gasket, Mounting Kit and Template for Enclosure Cutout and Drilling are Included
  • Condensate Drain Hose and Clamp Provided
  • Q Mount allows Unit to Hang in Place for Easy Installation

Specifications

Specifications
Manufacturer Part Number DTS3245A115LG
Manufacturer Hammond Manufacturing
Product Series DTS3245
Family Series Hammond Manufacturing Air Conditioners, DTS3245 Series
Description Air Conditioner
Capacity 12,000 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 120 VAC
Current Rating 13 A
Refrigerant Type R134A
NEMA Rating NEMA 12
Approvals cUL, CE, UL
Height 47.61 "
Width 23.4 "
Depth 10.63 "
Net Weight 150 lbs
Gross Weight 150 lbs
Alternatives
13383844255
13383844255
Pfannenberg Air Conditioners, DTS 3245 Series