DU10
Carlo Gavazzi Inductive Proximity, DU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DU10

Carlo Gavazzi Inductive Proximity, DU Series

DU10

Carlo Gavazzi Inductive Proximity, DU Series
Prox Switch, Ind, 10mm Slot, Namur
MFG Item Number
DU10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Inductive Proximity, DU Series
Item #
DU10
Prox Switch, Ind, 10mm Slot, Namur

DU Series Information

  • 6mm or 10mm Sizes
  • 2 Wire
  • 8.2 VDC
  • NAMUR Output
  • Slot Style Sensor
Carlo Gavazzi's DU series are special fork‑shaped proximity sensors. They are available in 6 or 10mm slot sizes with NAMUR output and a sturdy ABS housing.

  • Shielded
  • 2 Meter Cable Connection

Specifications

Specifications
Manufacturer Part Number DU10
Manufacturer Carlo Gavazzi
Product Series DU
Family Series Carlo Gavazzi Inductive Proximity, DU Series
Description Prox Switch, Ind, 10mm Slot, Namur
Shielding Shielded
Power Type DC
Range 0-10 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NAMUR
Number of Wires 2
Composition Non-Metallic
Voltage 8.2 VDC
Sensing Type Slot
Status Indicator No
Approvals CE
Net Weight 0.2556 lbs
Gross Weight 0.2556 lbs