- Home
- Products
- Carlo Gavazzi
-
DU10Carlo Gavazzi Inductive Proximity, DU SeriesItem NumberDU10MFG Item NumberDU10SeriesDUProduct DescriptionProx Switch, Ind, 10mm Slot, NamurSpecifications
Specifications Shielding Shielded Power Type DC Range 0-10 mm Connection Type Cable Connection Length of Cables 2 m Output Type NAMUR Number of Wires 2 Body Composition Non-Metallic Operating Voltage Range 8.2 VDC Sensing Type Slot Status Indicator No Max Leakage Current 0.94 mA AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DU6Carlo Gavazzi Inductive Proximity, DU SeriesItem NumberDU6MFG Item NumberDU6SeriesDUProduct DescriptionIND PROX SLOT NAMUR 6MMSpecifications
Specifications Shielding Shielded Power Type DC Range 0-6 mm Connection Type Cable Connection Length of Cables 2 m Output Type NAMUR Number of Wires 2 Body Composition Non-Metallic Operating Voltage Range 8.2 VDC Sensing Type Slot Status Indicator No Max Leakage Current 0.94 mA AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options