DV25
Extech Instruments Electrical Testers, DV25 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DV25 Extech Instruments Electrical Testers, DV25 Series, VOLTAGE DETECTOR, AC, NON-CONTACT
MFG Item Number
DV25

DV25 Extech Instruments Electrical Testers, DV25 Series, VOLTAGE DETECTOR, AC, NON-CONTACT

MFG Item Number
DV25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Testers, DV25 Series
Item #
DV25
VOLTAGE DETECTOR, AC, NON-CONTACT

DV25 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number DV25
Manufacturer Extech Instruments
Product Series DV25
Family Series Extech Instruments Electrical Testers, DV25 Series
Description VOLTAGE DETECTOR, AC, NON-CONTACT
Temperature Measurement No
Frequency 50 Hz, 60 Hz
Backlight Yes
Features Non Contact Detection
Max Voltage 1,000 VAC
Non-Contact Voltage AC 24-1,000 VAC
Net Weight 0.06 lbs
Gross Weight 0.26 lbs