Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | DV4XKIT |
|---|---|
| Manufacturer | Stahlin |
| Family Series | Stahlin Enclosures |
| Description | Drain/Breather Vent, UL Type 4X Rated, 4-Hole Mounting |
| Composition | Non-Metallic |
| NEMA Rating | NEMA 4X |
| Approvals | UL |
| Comments | Drain Vent |
| Net Weight | 0.189 lbs |
| Gross Weight | 0.189 lbs |