Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
08410.0-00 Stego Enclosures, DD 084 Drainage Device
MFG Item Number
08410.0-00

08410.0-00 Stego Enclosures, DD 084 Drainage Device

MFG Item Number
08410.0-00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
08410.0-00
DD 084 Drainage Device

Series Information

Specifications

Specifications
Manufacturer Part Number 08410.0-00
Manufacturer Stego
Family Series Stego Enclosures
Description DD 084 Drainage Device
Accessory Type Plug
Material ABS
Composition Non-Metallic
Window/Clear Cover No
Nominal Height 2 "
Nominal Width 2 "
Nominal Depth 2 "
Approvals EAC
Net Weight 0.11 lbs
Gross Weight 0.12 lbs
Alternatives
DV4XKIT
DV4XKIT
Stahlin Enclosures