Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Furniture
DWM1742MN
Eaton's Tripp Lite series Furniture
Display TV LCD Wall Mount Swivel
MFG Item Number
DWM1742MN
This item cannot be canceled or returned
Description
Display TV LCD Wall Mount Swivel
Specifications
Specifications
| Manufacturer Part Number |
DWM1742MN |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Furniture |
| Description |
Display TV LCD Wall Mount Swivel 17in. - 42in. Flat Screen / Panel |
| Color |
Black |
| Height |
7.87 " |
| Width |
2 " |
| Depth |
1.28 " |
| Net Weight |
2.68 lbs |
| Gross Weight |
3.6 lbs |
DWM1742MN
Eaton's Tripp Lite series Furniture