Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E0404G

Wiegmann Wireway

E0404G

Wiegmann Wireway
N1 END CAP HS/S WW 4X4 CRBN STL-GALV
MFG Item Number
E0404G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
E0404G
N1 END CAP HS/S WW 4X4 CRBN STL-GALV

Series Information

Specifications

Specifications
Manufacturer Part Number E0404G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 End Cap Hinged-Cover/Screw-Cover Wireway 4X4 Carbon Steel - Galvanized
Cover Design Hinge Cover
Composition Steel
Style End Cap
Nominal Length 4 "
Nominal Height 1 "
Nominal Width 4 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 0.425 lbs
Gross Weight 0.47 lbs
Alternatives
E0404NK
E0404NK
Wiegmann Wireway