Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E0404NK Wiegmann Wireway, N1 END CAP HS/S WW NO KO 4X4 CS-GRAY
MFG Item Number
E0404NK

E0404NK Wiegmann Wireway, N1 END CAP HS/S WW NO KO 4X4 CS-GRAY

MFG Item Number
E0404NK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
E0404NK
N1 END CAP HS/S WW NO KO 4X4 CS-GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number E0404NK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 End Cap Hinged-Cover/Screw-Cover Wireway No Knockouts 4X4 Carbon Steel - Gray
Cover Design Hinge Cover
Composition Steel
Style End Cap
Nominal Length 4 "
Nominal Height 1 "
Nominal Width 4 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 0.41 lbs
Gross Weight 0.4 lbs