E050
SolaHD Transformers, SBE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E050 SolaHD Transformers, SBE Series, Transformer, 50VA, 1Ph, Open,
MFG Item Number
E050

E050 SolaHD Transformers, SBE Series, Transformer, 50VA, 1Ph, Open,

MFG Item Number
E050
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, SBE Series
Item #
E050
Transformer, 50VA, 1Ph, Open,

SBE Series Information

  • 50~1000 va
  • Multple Primary AC Voltages
  • 24/120 Volts AC Secondaries
  • Epoxy Encapsulated Coils
  • cULus E77014
Sola Hevi‑Duty SBE industrial control transformers are epoxy encapsulated to seal the transformer windings against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure a the result of arcing or frayed lead wires.

  • Factory Installed Fuse Holders Available
  • Interleaved Copper Windings Reduce Losses

Videos

Specifications

Specifications
Manufacturer Part Number E050
Manufacturer SolaHD
Product Series SBE
Family Series SolaHD Transformers, SBE Series
Description Transformer, 50VA, 1Ph, Open, Pri: 240x480V, Sec: 120V 60Hz, Includes Secondary Fuseholder
Phase 1
Type Control
VA Rating 50 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Included
Mounting Panel
Termination Integrally Molded Terminal Blocks
Cover Included No
Insulation Class Class A
Temperature Rise (F) 131 °F
Comments Fuses and IP20 terminal covers sold separately.
Net Weight 2.9 lbs
Gross Weight 2.9 lbs
Alternatives
E050WB
E050WB
SolaHD Transformers, SBE Series
E050W
E050W
SolaHD Transformers, SBE Series
M22585
M22585
MGM Transformer Company Transformers