Series Information
| Manufacturer Part Number | E075 |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | Encapsulated Industrial Control Transformer 75VA, Volts Primary: 220x440, 230x460, 240x 480, Volts Secondary: 110, 115, 120, Frequency 50/60 HZ/60 HZ |
| Type | Control |
| VA Rating | 75 VA |
| Primary Voltage | 220 V, 230 V, 240 V, 440 V, 460 V, 480 V |
| Secondary Voltage | 110 V, 115 V, 120 V |
| Enclosed | Yes |
| Secondary Fuseholder | Included |
| Temperature Rise (F) | 131 °F |
| Approvals | CSA, cULus |
| Net Weight | 4 lbs |
| Gross Weight | 4 lbs |