Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SBE Series Information
| Manufacturer Part Number | E1000 |
|---|---|
| Manufacturer | SolaHD |
| Product Series | SBE |
| Family Series | SolaHD Transformers, SBE Series |
| Description | Encapsulated Industrial Control Transformer 1000VA, Volts Primary, 220x440, 230x460, 240x 480, Volts Secondary: 110, 115, 120, Frequency 50/60 HZ/60 HZ |
| Phase | 1 |
| Type | Control |
| VA Rating | 1,000 VA |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 120 V |
| Enclosed | No |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Included |
| Mounting | Panel |
| Termination | Integrally Molded Terminal Blocks |
| Cover Included | No |
| Insulation Class | Class A |
| Temperature Rise (F) | 131 °F |
| Comments | Fuses and IP20 terminal covers sold separately. |
| Net Weight | 35.5 lbs |
| Gross Weight | 34.1 lbs |