Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1010 Intermatic Relays, 120 V SPST Single Gang 1 ON/OFF
MFG Item Number
E1010

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

E1010 Intermatic Relays, 120 V SPST Single Gang 1 ON/OFF

MFG Item Number
E1010
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, Series
Item #
E1010
120 V SPST Single Gang 1 ON/OFF

Series Information

Specifications

Specifications
Manufacturer Part Number E1010
Manufacturer Intermatic
Family Series Intermatic Relays
Description 120 V SPST Single Gang 1 ON/OFF w/Captive Trippers
Operation On/Off Delay
Contacts 1NO
Mounting Wall
Adjustment Operator Skipper Wheel
Timing Range 30 Min-24 Hrs
Max Time 24 Hrs
AC Voltage 125 VAC
Contact Rating 15 A
Termination Wire Leads
NEMA Rating NEMA 1
Approvals CSA
Net Weight 0.58 lbs
Gross Weight 0.79 lbs
Alternatives
KM2ST-1G
KM2ST-1G
Intermatic Relays, KM2 Series