E1012-102
Eaton's Crouse-Hinds series Connectors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1012-102

Eaton's Crouse-Hinds series Connectors

E1012-102

Eaton's Crouse-Hinds series Connectors
CAM-LOK,Male Plug,120V,315A,Black,
MFG Item Number
E1012-102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E1012-102
CAM-LOK,Male Plug,120V,315A,Black,

Series Information

Specifications

Specifications
Manufacturer Part Number E1012-102
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Connectors
Description CAM-LOK,Male Plug,120V,315A,Black, Solder Type,#2-1/0,Thermoplastic Sleeve,Brass Contact
Connection Type Plug
Connection Description Male
Current Rating 315 A
Voltage 120 VAC
Cable Size #2-1/0
Insulation Material Reinforced Thermoplastic
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1 lb
Alternatives
E1012-62
E1012-62
Eaton's Crouse-Hinds series Connectors