Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1012-102K

Cooper Connectors

E1012-102K

Cooper Connectors
MALE PLUG BLK #2 1/0 SOLDER
MFG Item Number
E1012-102K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E1012-102K
MALE PLUG BLK #2 1/0 SOLDER

Series Information

Specifications

Specifications
Manufacturer Part Number E1012-102K
Manufacturer Cooper
Family Series Cooper Connectors
Description MALE PLUG BLK #2 1/0 SOLDER
Connection Type Plug
Connection Description Male
Current Rating 315 A
Voltage 120 VAC
Cable Size #2-1/0
Insulation Material Reinforced Thermoplastic
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
E1012-102
E1012-102
Eaton's Crouse-Hinds series Connectors