E1015-22
Eaton's Crouse-Hinds series Connectors, J Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1015-22 Eaton's Crouse-Hinds series Connectors, J Series, CAM-LOK,Male Plug,600V,150A,Brown,
MFG Item Number
E1015-22

E1015-22 Eaton's Crouse-Hinds series Connectors, J Series, CAM-LOK,Male Plug,600V,150A,Brown,

MFG Item Number
E1015-22
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Connectors, J Series
Item #
E1015-22
CAM-LOK,Male Plug,600V,150A,Brown,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1015-22
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description CAM-LOK,Male Plug,600V,150A,Brown, Vulcanized,Crimp,#8-#4,Nema4,Rubber Sleeve,Brass Contact
Connection Type Plug
Connection Description Male
Current Rating 150 A
Voltage 600 VAC
Cable Size #8-#4
Insulation Material Rubber
NEMA Rating NEMA 4
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1 lb
Alternatives
E1015-8314
E1015-8314
Eaton's Crouse-Hinds series Connectors, J Series