E1015-3
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1015-3 Eaton's Crouse-Hinds series Connectors, J Series, CAM-LOK,Male Plug,600V,150A,Red,
MFG Item Number
E1015-3

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

E1015-3 Eaton's Crouse-Hinds series Connectors, J Series, CAM-LOK,Male Plug,600V,150A,Red,

MFG Item Number
E1015-3
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Connectors, J Series
Item #
E1015-3
CAM-LOK,Male Plug,600V,150A,Red,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1015-3
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description CAM-LOK,Male Plug,600V,150A,Red, Vulcanized,Crimp,#8-#4,Nema4,Rubber Sleeve,Brass Contact
Connection Type Plug
Connection Description Male
Current Rating 150 A
Voltage 600 VAC
Cable Size #8-#4
Insulation Material Rubber
NEMA Rating NEMA 4
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 1 lb
Alternatives
E1015-8308
E1015-8308
Eaton's Crouse-Hinds series Connectors, J Series