E1015-44
Eaton's Crouse-Hinds series Connectors, J Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1015-44 Eaton's Crouse-Hinds series Connectors, J Series, CAM-LOK,Female Plug,600V,150A,Brown,
MFG Item Number
E1015-44

E1015-44 Eaton's Crouse-Hinds series Connectors, J Series, CAM-LOK,Female Plug,600V,150A,Brown,

MFG Item Number
E1015-44
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1015-44
CAM-LOK,Female Plug,600V,150A,Brown,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1015-44
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description CAM-LOK,Female Plug,600V,150A,Brown, Vulcanized,Crimp,#8-#4,Nema4,Rubber Sleeve,Brass Contact
Connection Type Plug
Connection Description Female
Current Rating 150 A
Voltage 600 VAC
Cable Size #8-#4
Insulation Material Rubber
NEMA Rating NEMA 4
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1 lb
Alternatives
E1015-8339
E1015-8339
Eaton's Crouse-Hinds series Connectors, J Series