Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
J Series Information
| Manufacturer Part Number | E1015-580 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | J |
| Family Series | Eaton's Crouse-Hinds series Connectors, J Series |
| Description | Female Terminal Connector,White, #8-#4Awg,600Vac/dc,150A,Angle Style, Rubber Insulator,Nema3R |
| Connection Type | Terminal |
| Connection Description | Female-Angled |
| Current Rating | 150 A |
| Voltage | 600 VAC |
| Insulation Material | Rubber |
| NEMA Rating | NEMA 3R |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 1 lb |