E1015-630
Eaton's Crouse-Hinds series Connectors, J Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1015-630 Eaton's Crouse-Hinds series Connectors, J Series, Female Terminal Connector,White,
MFG Item Number
E1015-630

E1015-630 Eaton's Crouse-Hinds series Connectors, J Series, Female Terminal Connector,White,

MFG Item Number
E1015-630
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1015-630
Female Terminal Connector,White,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1015-630
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Female Terminal Connector,White, #8-#4Awg,600Vac/dc,150A,Offset Style Rubber Insulator,Nema3R
Connection Type Terminal
Connection Description Female-Offset
Current Rating 150 A
Voltage 600 VAC
Insulation Material Rubber
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1 lb
Alternatives
E1015-580
E1015-580
Eaton's Crouse-Hinds series Connectors, J Series