Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
J Series Information
| Manufacturer Part Number | E1015SC-38 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | J |
| Family Series | Eaton's Crouse-Hinds series Connectors, J Series |
| Description | CAM-LOK,Recept Cover,Nema3R,White, High Impact Resistant Thermoplastic, Stainless Steel Hardware,E1015 |
| Connection Type | Protective Cover |
| Connection Description | Mini CAM Cover |
| Insulation Material | Thermoplastic |
| NEMA Rating | NEMA 3R |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.07 lbs |