E1015-1629
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1015-1629 Eaton's Crouse-Hinds series Connectors, J Series, Receptacle, Female, 600V, 150A, Green
MFG Item Number
E1015-1629

E1015-1629 Eaton's Crouse-Hinds series Connectors, J Series, Receptacle, Female, 600V, 150A, Green

MFG Item Number
E1015-1629
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1015-1629
Receptacle, Female, 600V, 150A, Green

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1015-1629
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Receptacle, Female, 600V, 150A, Green, 5/16in.-18x1/2in. Stud, NEMA3R, TPE Body, Brass Contact, CAM-LOK
Connection Type Receptacle
Connection Description Female
Current Rating 150 A
Voltage 600 VAC
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Stud Size 5/16 "-18 x 1/2 "
Approvals CSA, UL
Net Weight 0.135 lbs
Gross Weight 1 lb
Alternatives
CLMFRS-E
CLMFRS-E
Advanced Devices (Marinco) Connectors, CLM Series
CLSMFRS-E
CLSMFRS-E
Advanced Devices (Marinco) Connectors, CLS Series