Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Connectors, J Series
E1016-1700S45
Eaton's Crouse-Hinds series Connectors, J Series
Receptacle, Male, 600V, 400A, Black
MFG Item Number
E1016-1700S45
This item cannot be canceled or returned
Description
Receptacle, Male, 600V, 400A, Black
Specifications
Specifications
| Manufacturer Part Number |
E1016-1700S45 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
J |
| Family Series |
Eaton's Crouse-Hinds series Connectors, J Series |
| Description |
Receptacle, Male, 600V, 400A, Black, Double-Set Screws, #2-4/0, NEMA3R, TPE Body, Brass Contact, CAM-LOK, 45 Degree |
| Operating Temperature |
-40-221 °F |
| Connection Type |
Receptacle |
| Connection Description |
Male 45 Degrees |
| Current Rating |
400 A |
| Voltage |
600 VAC |
| Cable Size |
1/0-4/0 |
| Insulation Material |
Thermoplastic Elastomer (TPE) |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
1.05 lbs |
| Gross Weight |
1.06 lbs |
E1016-1700S45
Eaton's Crouse-Hinds series Connectors, J Series