E1016-1727
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1016-1727 Eaton's Crouse-Hinds series Connectors, J Series, Receptacle, Female, 600V, 400A, Red
MFG Item Number
E1016-1727

E1016-1727 Eaton's Crouse-Hinds series Connectors, J Series, Receptacle, Female, 600V, 400A, Red

MFG Item Number
E1016-1727
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1016-1727
Receptacle, Female, 600V, 400A, Red

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016-1727
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Receptacle, Female, 600V, 400A, Red, Double-Set Screws, #2-4/0, NEMA3R, TPE Body, Brass Contact, CAM-LOK
Connection Type Receptacle
Connection Description Female
Current Rating 400 A
Voltage 600 VAC
Cable Size #2-4/0
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.66 lbs
Gross Weight 1 lb
Alternatives
CLS40FRB-CX
CLS40FRB-CX
Advanced Devices (Marinco) Connectors, CLS Series