E1016-8010
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1016-8010

Eaton's Crouse-Hinds series Connectors, J Series

E1016-8010

Eaton's Crouse-Hinds series Connectors, J Series
CAM-LOK,Male Plug,600V,190A,Green,
MFG Item Number
E1016-8010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1016-8010
CAM-LOK,Male Plug,600V,190A,Green,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016-8010
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description CAM-LOK,Male Plug,600V,190A,Green, Non-Vulcanized,Crimp Style,#2-#1, Nema3R,TPE Sleeve,Brass Contact
Connection Type Plug
Connection Description Male
Current Rating 190 A
Voltage 600 VAC
Cable Size #2-#1
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.6 lbs
Alternatives
E-Z1016-8010
E-Z1016-8010
Eaton's Crouse-Hinds series Connectors, E-Z Series