Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E113 Marathon Electric Motors, Motor
MFG Item Number
215TTDW4022
E113 Marathon Electric Motors, Motor
MFG Item Number
215TTDW4022
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
215TTDW4022 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor |
| Type |
Pump |
| Horsepower |
15 hp |
| Kilowatts |
11.2 kW |
| Speed |
3,510 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
215JM |
| AC Voltage |
230 V |
| Nominal Voltage |
240 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
17.0 A, 34.0 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
131 lbs |
| Gross Weight |
131 lbs |
E113
Marathon Electric Motors