E16DU18.9
ABB Overload Relays, E16 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E16DU18.9 ABB Overload Relays, E16 Series, EOL,CL 10,20,30,5.7-18.9A
MFG Item Number
E16DU18.9

E16DU18.9 ABB Overload Relays, E16 Series, EOL,CL 10,20,30,5.7-18.9A

MFG Item Number
E16DU18.9
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, E16 Series
Item #
E16DU18.9
EOL,CL 10,20,30,5.7-18.9A

E16 Series Information

  • Electronic Overload Relay
  • 3 Poles
  • Connection Type: Direct Coupling
  • Ambient Temp. Range: ‑13 to 158 Degrees F
  • Trip Class: Class 10; Class 20; Class 30
Electronic overload relays which prevent motors from being overloaded and from phase failure. Have three poles and direct coupling connection.


Videos

Specifications

Specifications
Manufacturer Part Number E16DU18.9
Manufacturer ABB
Product Series E16
Family Series ABB Overload Relays, E16 Series
Description The E16DU-18.9 is an self-supplied electronic overload relay, which means no extra external supply is needed. It offers reliable and fast protection for motors in the event of overload or phase failure. Easy to use like a thermal overload relay and
Current Rating 5.7-18.9 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Connection Type Direct Coupling
Ambient Temperature -13-158 °F
Approvals CE, CSA, UL
Net Weight 0.36 lbs
Gross Weight 0.375 lbs